Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Strength Disc, 8inx1-1/4 in A MED, PK50

  • Mfr # 7100020232

  • Zoro # G6136343


product price: $590.99
/pk 50, $11.82/ea
Free Shipping & Returns

Key Features

Overall Diameter
8.0 in
Abrasive Material
Aluminum Oxide
Grade
Medium
Color
Maroon
Maximum Operating Speed
3000.0 rpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100020232
Zoro #
G6136343
UPC #
00048011053325
Country of Origin
United States

Dimensions

Overall Diameter
8.0 in

Details

Item
High Strength Disc,8"x1-1/4",A MED,PK50
Abrasive Material
Aluminum Oxide
Grade
Medium
Color
Maroon
Maximum Operating Speed
3000.0 rpm

Description

High Strength Disc,8 In.x1-1/4 In.,A MED,PK50, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.