High Strength Disc, 8inx1 in A MED, 50/p, PK50
Mfr # 7010329025
Zoro # G6136328
product price: $538.99
/pk 50, $10.78/ea
Free Shipping & Returns
Key Features
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Overall Diameter
8.0 in
Grade
Medium
Color
Maroon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7010329025
Zoro #
G6136328
UPC #
00048011051697
Country of Origin
United States
Dimensions
Overall Diameter
8.0 in
Details
Item
High Strength Disc,8"x1",A MED,PK50
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Grade
Medium
Color
Maroon
Description
High Strength Disc,8 In.x1 In.,A MED,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.