High Strength Disc, 8inx3/4 in A MED, 50, PK50
Mfr # 7000120619
Zoro # G6136267
product price: $641.99
/pk 50, $12.84/ea
Free Shipping & Returns
Key Features
Abrasive Material
Aluminum Oxide
Overall Diameter
8.0 in
Maximum Operating Speed
3000.0 rpm
Grade
Medium
Color
Maroon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000120619
Zoro #
G6136267
UPC #
00048011091143
Country of Origin
United States
Dimensions
Overall Diameter
8.0 in
Details
Item
High Strength Disc,8"x3/4",A MED,PK50
Abrasive Material
Aluminum Oxide
Maximum Operating Speed
3000.0 rpm
Grade
Medium
Color
Maroon
Description
High Strength Disc,8 In.x3/4 In.,A MED,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.