High Strength Disc, AlO, 2in, VF, TR, PK200
Mfr # 7000000709
Zoro # G5917956
product price: $325.24
/pk 200, $1.63/ea
Free Shipping & Returns
Key Features
Overall Diameter
2 in
Quick Change System
TR
Abrasive Material
Aluminum Oxide
Grade
Very Fine
Series
HS-DR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000000709
Zoro #
G5917956
UPC #
00048011159072
Country of Origin
United States
Dimensions
Overall Diameter
2 in
Details
Item
High Strength Disc
Quick Change System
TR
Abrasive Material
Aluminum Oxide
Grade
Very Fine
Series
HS-DR
Abrasive Type
Non-Woven
Color
Red
Maximum Operating Speed
18,000 RPM
Disc Attachment System
TR Roll-On/Off
Disc Attachment Type
Type 3
Attachment Type
Roll-On/Off
Resistance Properties
Load
Description
High Strength Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Very Fine, Grit Not Applicable, Overall Diameter 2 in, Quick Change System TR, Series HS-DR, Maximum Operating Speed 18,000 RPM, Resistance Properties Load, Color Red, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.