Zoro Homepage

High Strength Disc, AlO, 3in, VF, TR, PK100

  • Mfr # 7010309326

  • Zoro # G5896107


product price: $233.99
/pk 100, $2.34/ea
Free Shipping & Returns

Key Features

Overall Diameter
3 in
Quick Change System
TR
Abrasive Material
Aluminum Oxide
Grade
Very Fine
Series
HS-DR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7010309326
Zoro #
G5896107
UPC #
00048011159089
Country of Origin
United States

Dimensions

Overall Diameter
3 in

Details

Item
High Strength Disc
Quick Change System
TR
Abrasive Material
Aluminum Oxide
Grade
Very Fine
Series
HS-DR
Abrasive Type
Non-Woven
Color
Red
Maximum Operating Speed
18,000 RPM
Disc Attachment System
TR Roll-On/Off
Attachment Type
Roll-On/Off
Disc Attachment Type
Type 3
Resistance Properties
Load

Description

High Strength Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Very Fine, Grit Not Applicable, Overall Diameter 3 in, Quick Change System TR, Series HS-DR, Maximum Operating Speed 18,000 RPM, Resistance Properties Load, Color Red, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.