Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Strength Disc, A/O Medium, 12 in x 1 in, 25PK

  • Mfr # HS-DC

  • Zoro # G515783273


product price: $564.99
/pk 25, $22.60/ea
Free Shipping & Returns

Key Features

Maximum Operating Speed
1,900 rpm
Overall Diameter
12 in
Abrasive Material
Aluminum Oxide
Color
Maroon
For Industries
Aerospace, General Industrial, MRO, Metalworking, Transportation & Heavy Equipment
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS-DC
Zoro #
G515783273
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
12 in
Center Hole Dia.
1 in

Details

Maximum Operating Speed
1,900 rpm
Abrasive Material
Aluminum Oxide
Grade
Medium
Color
Maroon
For Industries
Aerospace, General Industrial, MRO, Metalworking, Transportation & Heavy Equipment
Equipment - Machines
Manual Backstand
Shape
Disc
Application
Deburring, Finishing, Surface Preparation, Coating Removal
Abrasive Type
Non-Woven

Description

Scotch-Brite High Strength Disc is a general purpose disc made of a durable, tough web and is designed to effectively clean, deburr, denib/defuzz, and achieve satin finishes. The durable, non-woven, open-web construction resists loading and runs cool to keep the abrasives cutting at a consistent rate throughout the life of the disc.


  • Durable open-web disc deburrs, denibs/defuzz, and cleans a wide variety of metals
  • Conformable disc with wear-resistant edge provides consistent finishes and long disc life
  • Can be stacked to expand use or cover larger surface areas
  • Load resistance extends cut rate throughout the life of the disc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.