Zoro Homepage

High Strength Disc, A/O Medium, 14 in x 1-1/4 in, 25PK

  • Mfr # HS-DC

  • Zoro # G715807564


product price: $604.99
/pk 25, $24.20/ea
Free Shipping & Returns

Key Features

Disc Diameter
14 in
Mounting Hole Size
1-1/4 in
Abrasive Material
Aluminum Oxide
Abrasive Grade
Medium
Max. RPM
1,600 rpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS-DC
Zoro #
G715807564
UPC #
-
Country of Origin
United States

Dimensions

Disc Diameter
14 in
Mounting Hole Size
1-1/4 in

Details

Abrasive Material
Aluminum Oxide
Abrasive Grade
Medium
Max. RPM
1,600 rpm
Color
Maroon
Application
Deburring, Finishing, Surface Preparation
Equipment - Machines
Manual Backstand
For Industries
Aerospace, General Industrial, MRO, Metalworking, Transportation & Heavy Equipment
Item Type
Disc

Description

Scotch-Brite High Strength Disc is a general purpose disc made of a durable, tough web and is designed to effectively clean, deburr, denib/defuzz, and achieve satin finishes. The durable, non-woven, open-web construction resists loading and runs cool to keep the abrasives cutting at a consistent rate throughout the life of the disc.


  • Durable open-web disc deburrs, denibs/defuzz, and cleans a wide variety of metals
  • Conformable disc with wear-resistant edge provides consistent finishes and long disc life
  • Can be stacked to expand use or cover larger surface areas
  • Load resistance extends cut rate throughout the life of the disc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.