Zoro Homepage

High Strength Roll, 12inx30ft A MED, 1/p

  • Mfr # 7010366007

  • Zoro # G6136319


product price: $485.99
/ea
Free Shipping & Returns

Key Features

Abrasive Material
Aluminum Oxide
Grade
Medium
Color
Red, Maroon
Overall Length
30.0 ft
Abrasive Type
Non-Woven
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7010366007
Zoro #
G6136319
UPC #
00048011168074
Country of Origin
United States

Dimensions

Overall Length
30.0 ft
Overall Width
12.0 in

Details

Item
High Strength Roll
Abrasive Material
Aluminum Oxide
Grade
Medium
Color
Red, Maroon
Abrasive Type
Non-Woven

Description

High Strength Roll,12 In.x30 ft.,A MED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.