Shop SCOTCH-BRITE
See all product information
Create Account
High Strength Roll, A/O Medium, 8 in x 30 ft, 2 ea/Case, 6PK
- Mfr # HS-RL
- Zoro # G415807543
product price:Â
$
2,446.99
/pk of 6, $407.83/ea
Free Shipping & Returns
Key Features
Length
30 ft
Width
8 in
Abrasive Material
Aluminum Oxide
Color
Maroon
Item Type
Roll
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HS-RL
- Zoro #
- G415807543
- UPC #
- -
- Country of Origin
- United States
- Abrasive Material
- Aluminum Oxide
- Grade
- Medium
- Color
- Maroon
- Item Type
- Roll
- Low Stretch
- No
Dimensions
- Length
- 30 ft
- Width
- 8 in
Description
Scotch-Brite High Strength Roll a non-woven, open web abrasive stock designed to clean, denib, defuzz, produce satin finishes, and highlight, dry, or with solvents or water. This multi-purpose stock was engineered for durability, to stand up to heavy duty use and adapt to fit a wide range of tools. The abrasive material creates a smooth, clean finish.
- Durable, high strength material is adaptable to a wide range of applications and tools
- Can be folded, stacked or rolled, for cleaning or fine finishing on flat, irregular or contoured surfaces
- Multipurpose roll can be used wet or dry to clean, produce a satin finish, denib, and defuzz
- Highly conformable non-woven material works into corners and hard-to-reach areas
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.