Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Strength Sheet, 12 3/4inx12 3/4 in, PK20

  • Mfr # HS-SH

  • Zoro # G6136370


product price: $228.99
/pk 20, $11.45/ea
Free Shipping & Returns

Key Features

Width
12-3/4"
Length
12-3/4"
Grade
Very Fine
Series
HS-SH
Backing Weight
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS-SH
Zoro #
G6136370
UPC #
00048011189376
Country of Origin
United States

Dimensions

Width
12-3/4"
Length
12-3/4"

Details

Item
High Strength Sheet
Grade
Very Fine
Series
HS-SH
Backing Weight
A
Abrasive Material
Aluminum Oxide
Color
Red, Maroon

Description

High Strength Sheet,12 3/4 In.x12 3/4 In.,PK20, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.