Hook-and-Loop Surface Conditioning Disc, 14" Dia, No Hole, Aluminum Oxide, N/A Unavailable Grit
Mfr # 7010365295
Zoro # G1192561
product price:Â $26.59
/ea
Sold in multiples of 15 for $398.85
Key Features
Disc Diameter
14"
Vacuum Hole Design
No Hole
Abrasive Material
Aluminum Oxide
Grit
N/A Unavailable
Abrasive Type
Non-Woven
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7010365295
Zoro #
G1192561
UPC #
00048011931470
Country of Origin
United States
Dimensions
Disc Diameter
14"
Overall Diameter
14 in
Details
Item
Hook-and-Loop Surface Conditioning Disc
Vacuum Hole Design
No Hole
Abrasive Material
Aluminum Oxide
Grit
N/A Unavailable
Abrasive Type
Non-Woven
Grade
Medium
Series
SC-DH
Color
Maroon
Abrasive Grade
Medium
Number of Vacuum Holes
Non-Vacuum
Resistance Properties
Load
Coating Coverage
Open
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Coating Coverage Open, Grade Medium, Grit N/A Unavailable, Overall Diameter 14 in, Series SC-DH, Resistance Properties Load, Number of Vacuum Holes Non-Vacuum, Color Maroon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.