Hook-and-Loop Surface Conditioning Disc, 2" Dia, No Hole, Silicon Carbide, Not Applicable Grit
Mfr # 7010364312
Zoro # G1192589
product price:Â $1.45
/ea
Sold in multiples of 200 for $290.00
Key Features
Disc Diameter
2 in
Vacuum Hole Design
No Hole
Abrasive Material
Silicon Carbide
Abrasive Type
Non-Woven
Grade
Super Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7010364312
Zoro #
G1192589
UPC #
00048011041278
Country of Origin
United States
Dimensions
Disc Diameter
2 in
Overall Diameter
2 in
Details
Item
Hook-and-Loop Surface Conditioning Disc
Vacuum Hole Design
No Hole
Abrasive Material
Silicon Carbide
Abrasive Type
Non-Woven
Grade
Super Fine
Series
SC-DH
Color
Gray
Abrasive Grade
Super Fine
Number of Vacuum Holes
Non-Vacuum
Resistance Properties
Load
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Silicon Carbide, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Super Fine, Grit Not Applicable, Overall Diameter 2 in, Series SC-DH, Resistance Properties Load, Number of Vacuum Holes Non-Vacuum, Color Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.