Hook-and-Loop Surface Conditioning Disc, 4" Dia, No Hole, Aluminum Oxide, Not Applicable Grit
Mfr # 7010294771
Zoro # G1191539
product price:Â $4.79
/ea
Sold in multiples of 100 for $479.00
Key Features
Disc Diameter
4"
Vacuum Hole Design
No Hole
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Series
SE-DH
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7010294771
Zoro #
G1191539
UPC #
00048011184753
Country of Origin
United States
Dimensions
Disc Diameter
4"
Overall Diameter
4 in
Details
Item
Hook-and-Loop Surface Conditioning Disc
Vacuum Hole Design
No Hole
Grade
Medium
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Series
SE-DH
Color
Maroon
Abrasive Grade
Medium
Number of Vacuum Holes
Non-Vacuum
Resistance Properties
Tear
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Medium, Grit Not Applicable, Overall Diameter 4 in, Series SE-DH, Resistance Properties Tear, Number of Vacuum Holes Non-Vacuum, Color Maroon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.