This item is Discontinued.

Scotch-Brite Hook-and-Loop Surface Conditioning Disc, 4" Dia, No Hole, Aluminum Oxide, Not Applicable Grit 7010309574

Hook-and-Loop Surface Conditioning Disc, 4" Dia, No Hole, Aluminum Oxide, Not Applicable Grit (Discontinued)

  • Mfr # 7010309574
  • Zoro # G1191633
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7010309574
Zoro #
G1191633
UPC #
00048011338071
Country of Origin
United States

Dimensions

Disc Diameter
4"
Overall Diameter
4 in

Details

Item
Hook-and-Loop Surface Conditioning Disc
Vacuum Hole Design
No Hole
Grade
Coarse
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Series
SL-DH
Disc Backing Material
Cloth
Abrasive Grit
100
Abrasive Grade
Coarse
Color
Brown
Resistance Properties
Wear
Number of Vacuum Holes
Non-Vacuum

Description

Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Coarse, Grit Not Applicable, Overall Diameter 4 in, Series SL-DH, Resistance Properties Wear, Number of Vacuum Holes Non-Vacuum, Color Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.