Hook-and-Loop Surface Conditioning Disc, 5" Dia, No Hole, Aluminum Oxide, Not Applicable Grit (Discontinued)
- Mfr # 7000121084
- Zoro # G1192035
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000121084
Zoro #
G1192035
UPC #
00048011338064
Country of Origin
United States
Dimensions
Disc Diameter
5"
Overall Diameter
5 in
Details
Item
Hook-and-Loop Surface Conditioning Disc
Vacuum Hole Design
No Hole
Grade
Medium
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Series
SL-DH
Disc Backing Material
Cloth
Abrasive Grit
100
Abrasive Grade
Medium
Color
Maroon
Number of Vacuum Holes
Non-Vacuum
Resistance Properties
Wear
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Medium, Grit Not Applicable, Overall Diameter 5 in, Series SL-DH, Resistance Properties Wear, Number of Vacuum Holes Non-Vacuum, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.