Hook-and-Loop Surface Conditioning Disc, 2" Dia, No Hole, Aluminum Oxide, Non-Woven Type, AL-DH
Mfr # 7100075887
Zoro # G0689967
product price: $1.49
/eaKey Features
Disc Diameter
2"
Vacuum Hole Design
No Hole
Grade
Coarse
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100075887
Zoro #
G0689967
UPC #
00051141541983
Country of Origin
United States
Dimensions
Disc Diameter
2"
Disc Dia.
2"
Overall Diameter
2 in
Details
Item
Hook-and-Loop Surface Conditioning Disc
Vacuum Hole Design
No Hole
Grade
Coarse
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Series
AL-DH
Disc Backing Material
Paper
Backing Material
Paper
Color
Brown
Abrasive Grade
Coarse
Max. RPM
23,000
Resistance Properties
Load
Number of Vacuum Holes
Non-Vacuum
Coating Coverage
Open
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Paper, Coating Coverage Open, Grade Coarse, Overall Diameter 2 in, Series AL-DH, Resistance Properties Load, Number of Vacuum Holes Non-Vacuum, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.