Hook-and-Loop Surface Conditioning Disc, 3" Dia, No Hole, Aluminum Oxide, Non-Woven Type, AL-DH
Mfr # 7100075895
Zoro # G0689851
product price: $2.99
/eaKey Features
Disc Diameter
3"
Vacuum Hole Design
No Hole
Grade
Very Fine
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100075895
Zoro #
G0689851
UPC #
00051141542072
Country of Origin
United States
Dimensions
Disc Diameter
3"
Disc Dia.
3"
Overall Diameter
3 in
Details
Item
Hook-and-Loop Surface Conditioning Disc
Vacuum Hole Design
No Hole
Grade
Very Fine
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Series
AL-DH
Disc Backing Material
Paper
Color
Blue
Backing Material
Paper
Abrasive Grade
Very Fine
Max. RPM
18,000
Coating Coverage
Open
Resistance Properties
Load
Number of Vacuum Holes
Non-Vacuum
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Paper, Coating Coverage Open, Grade Very Fine, Overall Diameter 3 in, Series AL-DH, Resistance Properties Load, Number of Vacuum Holes Non-Vacuum, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.