Hook-and-Loop Surface Conditioning Disc, 4-1/2" Dia, Center Hole, Aluminum Oxide, Non-Woven Type
Mfr # 7010309517
Zoro # G1192552
product price: $4.45
/eaSold in multiples of 50 for $222.50
Key Features
Disc Diameter
4-1/2"
Vacuum Hole Design
Center Hole
Grade
Medium
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7010309517
Zoro #
G1192552
UPC #
00048011931463
Country of Origin
United States
Dimensions
Disc Diameter
4-1/2"
Overall Diameter
4 1/2 in
Connector Size
7/8 in
Details
Vacuum Hole Design
Center Hole
Grade
Medium
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Abrasive Grade
Medium
Color
Maroon
Item
Hook-and-Loop Surface Conditioning Disc
Series
SC-DH
Backing Material
Nonwoven
Connector Type
Unthreaded Hole
Resistance Properties
Load
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Material Aluminum Oxide, Grade Medium, Overall Diameter 4 1/2 in, Series SC-DH, Connector Size 7/8 in, Connector Type Unthreaded Hole, Abrasive Type Non-Woven, Backing Material Nonwoven, Backing Weight Not Applicable, Coating Coverage Not Applicable, Color Maroon, Grit Not Applicable, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.