Zoro Homepage

Hook-and-Loop Surface Conditioning Disc, 4-1/2" Dia, No Hole, Ceramic Aluminum Oxide, GB-DH

  • Mfr # 7100048596

  • Zoro # G2574446


product price: $7.39
/ea

Key Features

Disc Diameter
4-1/2"
Vacuum Hole Design
No Hole
Grade
Coarse
Abrasive Material
Ceramic Aluminum Oxide
Abrasive Type
Non-Woven
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100048596
Zoro #
G2574446
UPC #
00048011603339
Country of Origin
United States

Dimensions

Disc Diameter
4-1/2"
Disc Dia.
4-1/2"
Overall Diameter
4 1/2 in
Connector Size
7/8 in

Details

Vacuum Hole Design
No Hole
Grade
Coarse
Abrasive Material
Ceramic Aluminum Oxide
Abrasive Type
Non-Woven
Backing Material
Nonwoven
Disc Backing Material
Paper
Series
GB-DH
Color
Blue
Abrasive Grade
Coarse
Item
Hook-and-Loop Surface Conditioning Disc
Resistance Properties
Clog, Load
Connector Type
Unthreaded Hole

Description

Hook-and-Loop Surface Conditioning Disc, Abrasive Material Ceramic, Grade Super Duty Coarse, Overall Diameter 4 1/2 in, Series GB-DH, Connector Size 7/8 in, Connector Type Unthreaded Hole, Abrasive Type Non-Woven, Backing Material Nonwoven, Backing Weight Not Applicable, Coating Coverage Not Applicable, Color Blue, Grit Not Applicable, Resistance Properties Clog, Load

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.