Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hook-and-Loop Surface Conditioning Disc, 4-1/2" Dia, No Hole, Non-Woven Type, 9145S

  • Mfr # 7000120832

  • Zoro # G5940654


product price: $75.99
/ea
Sold in multiples of 5 for $379.95
Free Shipping & Returns

Key Features

Disc Diameter
4-1/2"
Vacuum Hole Design
No Hole
Grade
Multi-Grade: Super Fine to Coarse
Abrasive Type
Non-Woven
Series
9145S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000120832
Zoro #
G5940654
UPC #
00048011141053
Country of Origin
United States

Dimensions

Disc Diameter
4-1/2"
Disc Dia.
4-1/2"
Overall Diameter
4 1/2 in

Details

Item
Hook-and-Loop Surface Conditioning Disc
Vacuum Hole Design
No Hole
Grade
Multi-Grade: Super Fine to Coarse
Abrasive Type
Non-Woven
Series
9145S
Disc Backing Material
Paper
Color
Black
Backing Material
Paper
Coating Coverage
Open
Number of Vacuum Holes
Non-Vacuum

Description

Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Backing Material Paper, Coating Coverage Open, Overall Diameter 4 1/2 in, Series 9145S, Number of Vacuum Holes Non-Vacuum, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.