Shop SCOTCH-BRITE
See all product information
Create Account
Hook-and-Loop Surface Conditioning Disc, 4-1/2" Dia, No Hole, Silicon Carbide
- Mfr # 7010364893
- Zoro # G1192622
product price:Â
$
4.59
/ea
Sold in multiples of 50 for
$229.50
Key Features
Disc Diameter
4-1/2"
Vacuum Hole Design
No Hole
Abrasive Material
Silicon Carbide
Abrasive Type
Non-Woven
Grade
Super Fine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7010364893
- Zoro #
- G1192622
- UPC #
- 00048011141022
- Country of Origin
- United States
- Item
- Qlok Disc
- Vacuum Hole Design
- No Hole
- Abrasive Material
- Silicon Carbide
- Abrasive Type
- Non-Woven
- Grade
- Super Fine
- Series
- SC-DH
- Color
- Gray
- Abrasive Grade
- Super Fine
- Backing Material
- Scrim
- Resistance Properties
- Heat, Wear
- Number of Vacuum Holes
- Non-Vacuum
- Product Type
- Hook and Loop Disc
- Maximum Operating Speed
- 13,300 RPM
- Disc Attachment Method
- Hook-and-Loop
- Primary Material Application
- Stainless Steel, Steel
Dimensions
- Disc Diameter
- 4-1/2"
- Overall Diameter
- 4 1/2 in
Description
Qlok Disc, Abrasive Type Non-Woven, Abrasive Material Silicon Carbide, Backing Material Scrim, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Super Fine, Grit Not Applicable, Overall Diameter 4 1/2 in, Quick Change System Not Applicable, Series SC-DH, Maximum Operating Speed 13,300 RPM, Resistance Properties Heat, Wear, Color Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.