Hook-and-Loop Surface Conditioning Disc, 4" Dia, No Hole, Aluminum Oxide, Non-Woven Type, AL-DH
Mfr # 7100075581
Zoro # G0459816
product price: $5.19
/eaKey Features
Disc Diameter
4"
Vacuum Hole Design
No Hole
Grade
Very Fine
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100075581
Zoro #
G0459816
UPC #
00051141542171
Country of Origin
United States
Dimensions
Disc Diameter
4"
Disc Dia.
4-1/2"
Overall Diameter
4 1/2 in
Details
Vacuum Hole Design
No Hole
Grade
Very Fine
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Abrasive Grade
Very Fine
Series
AL-DH
Color
Blue
Backing Material
Paper
Item
Hook-and-Loop Surface Conditioning Disc
Disc Backing Material
Paper
Max. RPM
9600
Resistance Properties
Load
Number of Vacuum Holes
Non-Vacuum
Coating Coverage
Open
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Paper, Coating Coverage Open, Grade Very Fine, Overall Diameter 4 1/2 in, Series AL-DH, Resistance Properties Load, Number of Vacuum Holes Non-Vacuum, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.