Hook-and-Loop Surface Conditioning Disc, 4" Dia, No Hole, Silicon Carbide, Not Applicable Grit
Mfr # 7000028428
Zoro # G1192570
product price: $3.95
/eaSold in multiples of 100 for $395.00
Key Features
Disc Diameter
4"
Vacuum Hole Design
No Hole
Grade
Super Fine
Abrasive Material
Silicon Carbide
Abrasive Type
Non-Woven
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000028428
Zoro #
G1192570
UPC #
00048011041292
Country of Origin
United States
Dimensions
Disc Diameter
4"
Overall Diameter
4 in
Details
Item
Hook-and-Loop Surface Conditioning Disc
Vacuum Hole Design
No Hole
Grade
Super Fine
Abrasive Material
Silicon Carbide
Abrasive Type
Non-Woven
Series
SC-DH
Abrasive Grade
Super Fine
Color
Gray
Resistance Properties
Load
Number of Vacuum Holes
Non-Vacuum
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Silicon Carbide, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Super Fine, Grit Not Applicable, Overall Diameter 4 in, Series SC-DH, Resistance Properties Load, Number of Vacuum Holes Non-Vacuum, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.