Hook-and-Loop Surface Conditioning Disc, 5" Dia, Center Hole, Aluminum Oxide, Non-Woven Type, AL-DH
Mfr # 7100075583
Zoro # G0689836
product price: $8.39
/eaKey Features
Disc Diameter
5"
Vacuum Hole Design
Center Hole
Grade
Very Fine
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100075583
Zoro #
G0689836
UPC #
00051141542201
Country of Origin
United States
Dimensions
Disc Diameter
5"
Disc Dia.
5"
Overall Diameter
5 in
Connector Size
7/8 in
Details
Item
Hook-and-Loop Surface Conditioning Disc
Vacuum Hole Design
Center Hole
Grade
Very Fine
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Series
AL-DH
Disc Backing Material
Paper
Abrasive Grade
Very Fine
Backing Material
Paper
Max. RPM
8500
Resistance Properties
Load
Connector Type
Unthreaded Hole
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Material Aluminum Oxide, Grade Very Fine, Overall Diameter 5 in, Series AL-DH, Connector Size 7/8 in, Connector Type Unthreaded Hole, Abrasive Type Non-Woven, Backing Material Paper, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.