Shop SCOTCH-BRITE
See all product information
Create Account
Hook-and-Loop Surface Conditioning Disc, 5" Dia, No Hole, Aluminum Oxide
- Mfr # 7000120932
- Zoro # G1191511
product price:Â
$
6.59
/ea
Sold in multiples of 50 for
$329.50
Key Features
Disc Diameter
5"
Vacuum Hole Design
No Hole
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Grade
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7000120932
- Zoro #
- G1191511
- UPC #
- 00048011189536
- Country of Origin
- United States
- Item
- Hook-and-Loop Surface Conditioning Disc
- Vacuum Hole Design
- No Hole
- Abrasive Material
- Aluminum Oxide
- Abrasive Type
- Non-Woven
- Grade
- Coarse
- Series
- SE-DH
- Abrasive Grade
- Coarse
- Color
- Brown
- Backing Material
- Nonwoven
- Connector Type
- Unthreaded Hole
- Resistance Properties
- Tear
- Wire Color
- Brown
Dimensions
- Disc Diameter
- 5"
- Overall Diameter
- 5 in
- Connector Size
- 7/8 in
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Material Aluminum Oxide, Grade Coarse, Overall Diameter 5 in, Series SE-DH, Connector Size 7/8 in, Connector Type Unthreaded Hole, Abrasive Type Non-Woven, Backing Material Nonwoven, Backing Weight Not Applicable, Coating Coverage Not Applicable, Color Brown, Grit Not Applicable, Resistance Properties Tear
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.