Shop SCOTCH-BRITE
See all product information
Create Account
Hook-and-Loop Surface Conditioning Disc, 5 in Dia, Ceramic , Non-Woven Type
- Mfr # PN-DH
- Zoro # G105375505
product price:Â
$
273.99
/pk of 50, $5.48/ea
Free Shipping & Returns
Key Features
Disc Diameter
5 in
Abrasive Material
Ceramic
Abrasive Type
Non-Woven
Series
PN-DH
Disc Backing Material
Fiber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PN-DH
- Zoro #
- G105375505
- UPC #
- 00638060892213
- Country of Origin
- United States
- Item
- Surface Conditioning Disc
- Abrasive Material
- Ceramic
- Abrasive Type
- Non-Woven
- Grade
- Very Fine
- Series
- PN-DH
- Disc Backing Material
- Fiber
- Backing Material
- Nonwoven
- Abrasive Grade
- Very Fine
- Max. RPM
- 12,000 RPM
- Disc Attachment System
- Arbor Hole
- Color
- Blue
- Connector Type
- Unthreaded Hole
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Nickel, Stainless Steel, Steel
- Maximum Operating Speed
- 10,000 RPM
- Wire Color
- Blue
Dimensions
- Disc Diameter
- 5 in
- Connector Size
- 7/8 in
- Overall Diameter
- 5 in
Description
Surface Conditioning Disc, Abrasive Material Ceramic, Grade Very Fine, Overall Diameter 5 in, Series PN-DH, Maximum Operating Speed 10,000 RPM, Connector Size 7/8 in, Connector Type Unthreaded Hole, Abrasive Type Non-Woven, Backing Material Nonwoven, Backing Weight Not Applicable, Coating Coverage Not Applicable, Color Blue, Grit Not Applicable, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.