Shop SCOTCH-BRITE
See all product information
Create Account
Hook-and-Loop Surface Conditioning Disc, 5 in Dia, Ceramic , Non-Woven Type
- Mfr # PN-DH
- Zoro # G305375442
product price:Â
$
292.99
/pk of 50, $5.86/ea
Free Shipping & Returns
Key Features
Disc Diameter
5 in
Abrasive Material
Ceramic
Abrasive Type
Non-Woven
Grade
Extra Coarse
Series
PN-DH
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PN-DH
- Zoro #
- G305375442
- UPC #
- 00638060892176
- Country of Origin
- United States
- Item
- Hook-and-Loop Surface Conditioning Disc
- Abrasive Material
- Ceramic
- Abrasive Type
- Non-Woven
- Grade
- Extra Coarse
- Series
- PN-DH
- Disc Backing Material
- Fiber
- Disc Attachment System
- Arbor Hole
- Abrasive Grade
- Extra Coarse
- Color
- Dark Gray
- Backing Material
- Nonwoven
- Max. RPM
- 12,000 RPM
- Connector Type
- Unthreaded Hole
- Wire Color
- Dark Gray
Dimensions
- Disc Diameter
- 5 in
- Connector Size
- 7/8 in
- Overall Diameter
- 5 in
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Material Ceramic, Grade Extra Coarse, Overall Diameter 5 in, Series PN-DH, Connector Size 7/8 in, Connector Type Unthreaded Hole, Abrasive Type Non-Woven, Backing Material Nonwoven, Backing Weight Not Applicable, Coating Coverage Not Applicable, Color Dark Gray, Grit Not Applicable, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.