Shop SCOTCH-BRITE
See all product information
Create Account
Hook-and-Loop Surface Conditioning Disc, 6 in Dia, Non-Vacuum, Aluminum Oxide
- Mfr # 7010329335
- Zoro # G1189560
product price:Â
$
4.89
/ea
Sold in multiples of 40 for
$195.60
Key Features
Disc Diameter
6 in
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Grade
Ultra Fine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7010329335
- Zoro #
- G1189560
- UPC #
- 00076308771683
- Country of Origin
- United States
- Item
- Qlok Disc
- Vacuum Hole Design
- Non-Vacuum
- Abrasive Material
- Aluminum Oxide
- Abrasive Type
- Non-Woven
- Grade
- Ultra Fine
- Series
- 7448 PRO
- Disc Backing Material
- Cloth
- Color
- Black
- Abrasive Grade
- Ultra Fine
- Abrasive Grit
- 100
- Max. RPM
- N/A Unavailable
- Resistance Properties
- Heat, Wear
- Number of Vacuum Holes
- Non-Vacuum
- Primary Material Application
- Stainless Steel, Steel
- Maximum Operating Speed
- 12,000 RPM
- Disc Attachment Method
- Hook-and-Loop
- Product Type
- Hook and Loop Disc
Dimensions
- Disc Diameter
- 6 in
- Overall Diameter
- 6 in
Description
Qlok Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Ultra Fine, Grit Not Applicable, Overall Diameter 6 in, Quick Change System Not Applicable, Series 7448 PRO, Maximum Operating Speed 12,000 RPM, Resistance Properties Heat, Wear, Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.