Shop SCOTCH-BRITE
See all product information
Create Account
Hook-and-Loop Surface Conditioning Disc, 6 in Dia, Non-Vacuum, Silicon Carbide
- Mfr # 7100048717
- Zoro # G1185902
product price:Â
$
3.59
/ea
Sold in multiples of 100 for
$359.00
Key Features
Disc Diameter
6 in
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Silicon Carbide
Abrasive Type
Non-Woven
Grade
Ultra Fine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7100048717
- Zoro #
- G1185902
- UPC #
- 00048011649634
- Country of Origin
- United States
- Item
- Qlok Disc
- Vacuum Hole Design
- Non-Vacuum
- Abrasive Material
- Silicon Carbide
- Abrasive Type
- Non-Woven
- Grade
- Ultra Fine
- Series
- 7448
- Abrasive Grade
- Ultra Fine
- Color
- Gray
- Resistance Properties
- Heat, Wear
- Number of Vacuum Holes
- Non-Vacuum
- Product Type
- Hook and Loop Disc
- Disc Attachment Method
- Hook-and-Loop
- Maximum Operating Speed
- 12,000 RPM
- Primary Material Application
- Stainless Steel, Steel
Dimensions
- Disc Diameter
- 6 in
- Overall Diameter
- 6 in
Description
Qlok Disc, Abrasive Type Non-Woven, Abrasive Material Silicon Carbide, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Ultra Fine, Grit Not Applicable, Overall Diameter 6 in, Quick Change System Not Applicable, Series 7448, Maximum Operating Speed 12,000 RPM, Resistance Properties Heat, Wear, Color Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.