Shop SCOTCH-BRITE
See all product information
Create Account
Hook-and-Loop Surface Conditioning Disc, 7" Dia, Center Hole, Aluminum Oxide
- Mfr # 7010364923
- Zoro # G1192701
product price:Â
$
11.79
/ea
Sold in multiples of 25 for
$294.75
Key Features
Disc Diameter
7"
Vacuum Hole Design
Center Hole
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Series
SC-DH
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7010364923
- Zoro #
- G1192701
- UPC #
- 00048011186269
- Country of Origin
- United States
- Item
- Surface Conditioning Disc
- Vacuum Hole Design
- Center Hole
- Abrasive Material
- Aluminum Oxide
- Abrasive Type
- Non-Woven
- Grade
- Coarse
- Series
- SC-DH
- Color
- Brown
- Abrasive Grade
- Coarse
- Backing Material
- Nonwoven
- Connector Type
- Unthreaded Hole
- Resistance Properties
- Load
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Nickel, Stainless Steel, Steel
- Maximum Operating Speed
- 8,600 RPM
- Wire Color
- Brown
Dimensions
- Disc Diameter
- 7"
- Connector Size
- 7/8 in
- Overall Diameter
- 7 in
Description
Surface Conditioning Disc, Abrasive Material Aluminum Oxide, Grade Coarse, Overall Diameter 7 in, Series SC-DH, Maximum Operating Speed 8,600 RPM, Connector Size 7/8 in, Connector Type Unthreaded Hole, Abrasive Type Non-Woven, Backing Material Nonwoven, Backing Weight Not Applicable, Coating Coverage Not Applicable, Color Brown, Grit Not Applicable, Resistance Properties Load
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.