Shop SCOTCH-BRITE
See all product information
Create Account
Hook-and-Loop Surface Conditioning Disc, 7" Dia, No Hole, Silicon Carbide
- Mfr # 7100101185
- Zoro # G1192744
product price:Â
$
10.25
/ea
Key Features
Disc Diameter
7"
Vacuum Hole Design
No Hole
Abrasive Material
Silicon Carbide
Abrasive Type
Non-Woven
Grade
Super Fine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7100101185
- Zoro #
- G1192744
- UPC #
- 00048011006482
- Country of Origin
- United States
- Item
- Qlok Disc
- Vacuum Hole Design
- No Hole
- Abrasive Material
- Silicon Carbide
- Abrasive Type
- Non-Woven
- Grade
- Super Fine
- Series
- SC-DH
- Abrasive Grade
- Super Fine
- Color
- Gray
- Backing Material
- Scrim
- Resistance Properties
- Heat, Wear
- Number of Vacuum Holes
- Non-Vacuum
- Primary Material Application
- Stainless Steel, Steel
- Product Type
- Hook and Loop Disc
- Maximum Operating Speed
- 8,600 RPM
- Disc Attachment Method
- Hook-and-Loop
Dimensions
- Disc Diameter
- 7"
- Overall Diameter
- 7 in
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Silicon Carbide, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Super Fine, Grit Not Applicable, Overall Diameter 7 in, Series SC-DH, Resistance Properties Load, Number of Vacuum Holes Non-Vacuum, Color Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.