Shop SCOTCH-BRITE
See all product information
Create Account
Hook-and-Loop Surface Conditioning Disc, 7 in Dia, Ceramic, Non-Woven Type
- Mfr # PN-DH
- Zoro # G405375458
product price:Â
$
257.99
/pk of 25, $10.32/ea
Free Shipping & Returns
Key Features
Disc Diameter
7 in
Abrasive Material
Ceramic
Abrasive Type
Non-Woven
Series
PN-DH
Disc Backing Material
Fiber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PN-DH
- Zoro #
- G405375458
- UPC #
- 00638060892329
- Country of Origin
- United States
- Item
- Qlok Disc
- Abrasive Material
- Ceramic
- Abrasive Type
- Non-Woven
- Grade
- Extra Coarse
- Series
- PN-DH
- Disc Backing Material
- Fiber
- Abrasive Grade
- Extra Coarse
- Color
- Dark Gray
- Backing Material
- Scrim
- Disc Attachment System
- Hook and Loop
- Max. RPM
- 8,600 RPM
- Number of Vacuum Holes
- Non-Vacuum
- Product Type
- Hook and Loop Disc
- Primary Material Application
- Stainless Steel, Steel
- Resistance Properties
- Heat, Wear
- Disc Attachment Method
- Hook-and-Loop
- Maximum Operating Speed
- 8,600 RPM
Dimensions
- Disc Diameter
- 7 in
- Overall Diameter
- 7 in
Description
Qlok Disc, Abrasive Type Non-Woven, Abrasive Material Ceramic, Backing Material Scrim, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Extra Coarse, Grit Not Applicable, Overall Diameter 7 in, Quick Change System Not Applicable, Series PN-DH, Maximum Operating Speed 8,600 RPM, Resistance Properties Heat, Wear, Color Dark Gray, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.