Shop SCOTCH-BRITE
See all product information
Create Account
Hook-and-Loop Surface Conditioning Disc, 7 in Dia, Ceramic, Non-Woven Type
- Mfr # PN-DH
- Zoro # G905375439
product price:Â
$
234.99
/pk of 25, $9.40/ea
Free Shipping & Returns
Key Features
Disc Diameter
7 in
Abrasive Material
Ceramic
Abrasive Type
Non-Woven
Series
PN-DH
Disc Backing Material
Fiber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PN-DH
- Zoro #
- G905375439
- UPC #
- 00638060892152
- Country of Origin
- United States
- Item
- Surface Conditioning Disc
- Abrasive Material
- Ceramic
- Abrasive Type
- Non-Woven
- Grade
- Medium
- Series
- PN-DH
- Disc Backing Material
- Fiber
- Abrasive Grade
- Medium
- Disc Attachment System
- Arbor Hole
- Max. RPM
- 8,600 RPM
- Backing Material
- Nonwoven
- Color
- Red
- Connector Type
- Unthreaded Hole
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Nickel, Stainless Steel, Steel
- Maximum Operating Speed
- 8,600 RPM
- Wire Color
- Red
Dimensions
- Disc Diameter
- 7 in
- Overall Diameter
- 7 in
- Connector Size
- 7/8 in
Description
Surface Conditioning Disc, Abrasive Material Ceramic, Grade Medium, Overall Diameter 7 in, Series PN-DH, Maximum Operating Speed 8,600 RPM, Connector Size 7/8 in, Connector Type Unthreaded Hole, Abrasive Type Non-Woven, Backing Material Nonwoven, Backing Weight Not Applicable, Coating Coverage Not Applicable, Color Red, Grit Not Applicable, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.