Zoro Homepage

Hook-and-Loop Surface Conditioning Disc, Ceramic, 120 Grit, Non-Woven Type, HD-DH

  • Mfr # 7100358906

  • Zoro # G216560913


product price: $491.99
/pk 50, $9.84/ea
Free Shipping & Returns

Key Features

Coating Coverage
Open
Grit
120
Connector Type
Unthreaded Hole
Series
HD-DH
Number of Vacuum Holes
Non-Vacuum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100358906
Zoro #
G216560913
UPC #
00068060672193
Country of Origin
United States

Dimensions

Overall Diameter
6 in

Details

Coating Coverage
Open
Grit
120
Connector Type
Unthreaded Hole
Series
HD-DH
Number of Vacuum Holes
Non-Vacuum
Color
Brown
Item
Hook-and-Loop Surface Conditioning Disc
Resistance Properties
Wear
Abrasive Type
Non-Woven
Maximum Operating Speed
10,000 RPM
Abrasive Material
Ceramic
Grade
Coarse

Description

Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Ceramic, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Open, Grade Coarse, Grit 120, Overall Diameter 6 in, Series HD-DH, Resistance Properties Wear, Number of Vacuum Holes Non-Vacuum, Color Brown, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.