Zoro Homepage

Hook/Loop Disc Backup Pad, 4 in Dia, PK10

  • Mfr # 89869

  • Zoro # G105375420


product price: $99.89
/pk 10, $9.99/ea
Free Shipping & Returns

Key Features

Disc Diameter
4 in
Face Mounting Type
Hook-and-Loop
Back Mounting Type
Quick Change
Max. RPM
15,000 RPM
Density
Hard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89869
Zoro #
G105375420
UPC #
00638060898697
Country of Origin
United States

Dimensions

Disc Diameter
4 in
Overall Diameter
4 in
Overall Width
4 in
Connector Size
5/8"-11

Details

Item
Hook-and-Loop Disc Backup Pad
Face Mounting Type
Hook-and-Loop
Back Mounting Type
Quick Change
Max. RPM
15,000 RPM
Density
Hard
Color
Gray
Number of Vacuum Holes
Non-Vacuum
Maximum Operating Speed
15,000 RPM
Product Type
Disc Backup Pad
Connector Type
Threaded Hole
Abrasive Mount Type
Hook and Loop
Backup Pad Shape
Round

Description

Hook-and-Loop Disc Backup Pad, Abrasive Mount Type Hook and Loop, Abrasive Mounting Quick Change System Not Applicable, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Backup Pad Shape Round, Density Hard, Maximum Operating Speed 15,000 RPM, Number of Vacuum Holes Non-Vacuum, Color Gray, Overall Length Not Applicable, Overall Width 4 in, Overall Diameter 4 in, Overall Thickness Not Applicable, Product Type Disc Backup Pad, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.