
Hook/Loop Surf Cond Disc, 7 in Dia, PK25
Mfr # PN-DH
Zoro # G716047570
product price: $190.99
/pk 25, $7.64/ea
Free Shipping & Returns
Key Features
Abrasive Material
Ceramic
Disc Backing Material
Fiber
Overall Diameter
7 in
Color
Blue
Grade
Very Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PN-DH
Zoro #
G716047570
UPC #
00638060892367
Country of Origin
United States
Dimensions
Overall Diameter
7 in
Disc Diameter
7 in
Details
Abrasive Material
Ceramic
Disc Backing Material
Fiber
Color
Blue
Grade
Very Fine
Number of Vacuum Holes
Non-Vacuum
Item
Hook-and-Loop Surface Conditioning Disc
Max. RPM
8,600 RPM
Disc Attachment System
Hook and Loop
Abrasive Grade
Very Fine
Abrasive Type
Non-Woven
Series
PN-DH
Maximum Operating Speed
15000.0 rpm
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Ceramic, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Very Fine, Grit Not Applicable, Overall Diameter 7 in, Series PN-DH, Number of Vacuum Holes Non-Vacuum, Color Blue, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.