Light Coating Rmvl Dsc, 4"xNH, A MED, PK40, 4" Dia, No Hole, Aluminum Oxide, Medium

  • Mfr # LC-DH

  • Zoro # G6137691


product price: $442.99
/pk 40, $11.07/ea
Free Shipping & Returns

Key Features

Abrasive Material
Aluminum Oxide
Grade
Medium
Vacuum Hole Design
No Hole
Disc Diameter
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC-DH
Zoro #
G6137691
UPC #
00048011189741
Country of Origin
United States

Dimensions

Disc Diameter
4"

Details

Item
Light Coating Rmvl Dsc,4"xNH,A MED,PK40
Abrasive Material
Aluminum Oxide
Grade
Medium
Vacuum Hole Design
No Hole

Description

Light Coating Rmvl Dsc,4 In.xNH,A MED,PK40, Package Quantity 40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.