Light Grinding/Blending Dsc, 4"xNH, PK100, 4" Dia, Center Hole, Ceramic Aluminum Oxide
Mfr # GB-DH
Zoro # G6138008
product price: $428.99
/pk 100, $4.29/ea
Free Shipping & Returns
Key Features
Disc Diameter
4"
Vacuum Hole Design
Center Hole
Grade
Coarse
Abrasive Material
Ceramic Aluminum Oxide
Abrasive Type
Non-Woven
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GB-DH
Zoro #
G6138008
UPC #
00048011603407
Country of Origin
United States
Dimensions
Disc Diameter
4"
Details
Vacuum Hole Design
Center Hole
Grade
Coarse
Abrasive Material
Ceramic Aluminum Oxide
Abrasive Type
Non-Woven
Item
Light Grinding/Blending Dsc,4"xNH,PK100
Description
Light Grinding/Blending Dsc,4 In.xNH,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.