Masking Tape, 60.1 yd L, 1.88 in W, Orange
- Mfr # 2020+-48TP
- Zoro # G622914348
product price:Â
$
11.29
/ea
Key Features
Type
Heavy-Duty
Tape Adhesive
Rubber
Tape Color
Orange
Tape Width
1.88 in
Tape Length
60.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2020+-48TP
- Zoro #
- G622914348
- UPC #
- 076308497378
- Country of Origin
- Canada
- Type
- Heavy-Duty
- Tape Adhesive
- Rubber
- Tape Color
- Orange
Dimensions
- Tape Width
- 1.88 in
- Tape Length
- 60.1 in
Description
Scotch Masking Tape, Heavy-Duty, 60.1 yd L, 1.88 in W, Orange, Adhesive Material: Rubber
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.