Zoro Homepage

Medium-Duty Scrub Sponge, 6-1/4"x3-1/2", YW/GN, PK 60

  • Mfr # MMM74CCCT

  • Zoro # G102455729


product price: $236.99
/pk 60, $3.95/ea
Free Shipping & Returns

Key Features

Length
6.1"
Width
6.3"
Material
Cellulose; Synthetic Fiber
Color
Yellow
Application
Cleaning; Scouring; Scrubbing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MMM74CCCT
Zoro #
G102455729
UPC #
-
Country of Origin
Canada

Dimensions

Length
6.1"
Width
6.3"
Thickness
700 mil

Details

Item
Medium-Duty Scrub Sponges
Material
Cellulose; Synthetic Fiber
Color
Yellow
Application
Cleaning; Scouring; Scrubbing
Type
Scrub Sponge

Description

Dual-action cleaning tool is ideal for general-purpose cleaning. On one side, it's a No. 96 scouring pad for scrubbing and cleaning. On the other side, the cellulose sponge quickly wipes up spills and messes. You can also use the sponge to carry cleaning solutions to the worksurface. Sponge is not recommended for use on polished or easily scratched surfaces.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.