Zoro Homepage

Metal Blending Roll, 2-3ft S MED, PK4

  • Mfr # MB-RL

  • Zoro # G6138610


product price: $363.99
/pk 4, $91.00/ea
Free Shipping & Returns

Key Features

Abrasive Material
Silicon Carbide
Grade
Medium
Color
Gray
Abrasive Type
Non-Woven
Overall Length
30 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB-RL
Zoro #
G6138610
UPC #
00048011644271
Country of Origin
United States

Dimensions

Overall Length
30 ft
Overall Width
4 in

Details

Item
Metal Blending Roll
Abrasive Material
Silicon Carbide
Grade
Medium
Color
Gray
Abrasive Type
Non-Woven

Description

Metal Blndng Rll,2-3/4 In.x30 ft.,S MED,PK4, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.