
Metal Finishing Convolute Wheel, 5A Medium, 6 in x 3 in x 1 in, 1 ea/Case
Mfr # MF-WL
Zoro # G915765671
product price: $302.99
/ea
Free Shipping & Returns
Key Features
Diameter
6 in
Density
5
Max. RPM
6,000 rpm
Abrasive Material
Aluminum Oxide
Application
Finishing, Polishing, Surface Preparation
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MF-WL
Zoro #
G915765671
UPC #
-
Country of Origin
United States
Dimensions
Diameter
6 in
Center Hole Dia.
1 in
Face Width
3 in
Details
Density
5
Max. RPM
6,000 rpm
Abrasive Material
Aluminum Oxide
Application
Finishing, Polishing, Surface Preparation
Grade
Medium
Attachment Type
Center Hole
Color
Maroon
Equipment - Machines
Inline Sanders
For Industries
Metalworking
Description
Scotch-Brite Metal Finishing Wheel combines conformability with consistent abrasive cutting action to provide uniform brushed stainless and satin finishes. The Metal Finishing Wheel is also used effectively to blend and match #3 or #4 mill finishes on stainless steel and to create brushed or satin finishes on items such as cutlery, appliance trim, builders hardware, and plumbing fixtures.
- High conformability and uniform wear provides consistent cutting power to produce superior satin, mill and brushed finishes
- Open-web construction resists loading and runs cool to provide professional results on stainless steel, brass, aluminum and other metals
- Controlled abrasive action helps prevent undercutting or gouging
- Highly conformable wheel effectively finishes irregular or contoured surfaces
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.