This item is Discontinued.

Scotch-Brite Metal Scrubbing Pads, 2 1/2" x 2 3/4", Copper Coated Metal, 3 Pads, PK8 213C

Metal Scrubbing Pads, 2 1/2" x 2 3/4", Copper Coated Metal, 3 Pads, PK8 (Discontinued)

  • Mfr # 213C
  • Zoro # G4066560
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
213C
Zoro #
G4066560
UPC #
51141406855
Country of Origin
China

Dimensions

Size
2.5" x 2.75"

Details

Item
Scouring Pads/Sticks
Material
Copper Coated Metal
Color
Copper
Weight
1.224 lbs
Type
Pad

Description

Ideal for uncoated cookware, such as pots, pans, grills, broilers and more. These scrubbing pads are long-lasting and durable. Cuts through and removes tough and burnt-on food fast. Easy to rinse out.


  • Ideal for uncoated cookware.
  • Ideal for pots, pans, grills, broilers and more.
  • Long-lasting and durable.
  • Cuts through and removes tough soil and burnt-on food fast.
  • Easy to rinse out.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.