Metal Scrubbing Pads, 2 1/2" x 2 3/4", Stainless Steel, Silver, PK24

  • Mfr # 214C

  • Zoro # G4069044


product price:Ā  $27.59
/pk 24, $1.15/ea

Key Features

Material
Stainless Steel
Color
Silver
Type
Pad
Weight
1.765 lbs
Size
2.5" x 2.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
214C
Zoro #
G4069044
UPC #
51141406862
Country of Origin
China

Dimensions

Size
2.5" x 2.75"

Details

Item
Scouring Pads/Sticks
Material
Stainless Steel
Color
Silver
Type
Pad
Weight
1.765 lbs

Description

Scotch-BriteĀ® Metal Scrubbing Pads, 2 1/2" x 2 3/4", Stainless Steel, Silver, 3/Pk, 8 Pks/CT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.