
Multi-Finishing Convolute Wheel, 2S Fine, 4 in x 1 in x 1 in, 3 ea/Case, 42PK
Mfr # MU-WL
Zoro # G215765722
product price: $1,949.99
/pk 42, $46.43/ea
Free Shipping & Returns
Key Features
Density
2
Diameter
4 in
Max. RPM
9,000 rpm
Abrasive Material
Silicon Carbide
Application
Finishing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MU-WL
Zoro #
G215765722
UPC #
-
Country of Origin
United States
Dimensions
Diameter
4 in
Face Width
1 in
Center Hole Dia.
1 in
Details
Density
2
Grade
Fine
Max. RPM
9,000 rpm
Abrasive Material
Silicon Carbide
Application
Finishing
Attachment Type
Center Hole
For Industries
Metalworking
Color
Gray
Equipment - Machines
Inline Sanders
Description
Scotch-Brite Multi-Finishing Wheel is a convolute-constructed wheel that provides cleaning and final finishing for stainless steel, aluminum, brass, copper, and other metals. The combination of mineral grades and soft density make the wheel well suited for final finishing applications where a high degree of conformability and less density are needed.
- FINISHING MADE EASY: Well suited for final finishing applications and producing uniform, appealing, and bright finishes on various metals
- CONFORMABLE NONWOVEN WEB: Scotch-BriteTM nonwoven synthetic fiber and abrasive mineral forms a web that is open, tough, conformable, and long-lasting
- MADE FOR METAL: Provides cleaning and final finishing for stainless steel, aluminum, brass, copper, and other metals
- CENTER HOLE ATTACHMENT: Utilize flanging or adaptors to adjust the center hole to a smaller size that fit your needs
- RELIABLE RESULTS: Highly conformable construction enables the finishing of large areas to a uniform and appealing finish
- RELIABLE RESULTS: Highly conformable construction enables the finishing of large areas to a uniform and appealing finish
- CHOOSE YOUR GRADE: Available in 2S Fine, 2S Medium, 2S Coarse, 3S Fine, 3S Medium, 3S Coarse, 4S Medium, and 4S Coarse
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.