Zoro Homepage

Multi-Finishing Convolute Wheel, 2S Medium, 8 in x 3 in x 3 in, 1 ea/Case

  • Mfr # MU-WL

  • Zoro # G415765683


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Max. RPM
4,500 rpm
Diameter
8 in
Density
2
Application
Finishing
Abrasive Material
Silicon Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MU-WL
Zoro #
G415765683
UPC #
-
Country of Origin
United States

Dimensions

Diameter
8 in
Center Hole Dia.
3 in
Face Width
3 in

Details

Max. RPM
4,500 rpm
Grade
Medium
Density
2
Application
Finishing
Abrasive Material
Silicon Carbide
For Industries
Metalworking
Equipment - Machines
Manual Backstand
Attachment Type
Center Hole

Description

Scotch-Brite Multi-Finishing Wheel is a convolute-constructed wheel that provides cleaning and final finishing for stainless steel, aluminum, brass, copper, and other metals. The combination of mineral grades and soft density make the wheel well suited for final finishing applications where a high degree of conformability and less density are needed.


  • FINISHING MADE EASY: Well suited for final finishing applications and producing uniform, appealing, and bright finishes on various metals
  • CONFORMABLE NONWOVEN WEB: Scotch-BriteTM nonwoven synthetic fiber and abrasive mineral forms a web that is open, tough, conformable, and long-lasting
  • MADE FOR METAL: Provides cleaning and final finishing for stainless steel, aluminum, brass, copper, and other metals
  • CENTER HOLE ATTACHMENT: Utilize flanging or adaptors to adjust the center hole to a smaller size that fit your needs
  • RELIABLE RESULTS: Highly conformable construction enables the finishing of large areas to a uniform and appealing finish
  • RELIABLE RESULTS: Highly conformable construction enables the finishing of large areas to a uniform and appealing finish
  • CHOOSE YOUR GRADE: Available in 2S Fine, 2S Medium, 2S Coarse, 3S Fine, 3S Medium, 3S Coarse, 4S Medium, and 4S Coarse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.