Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multipurpose Scrub Sponge, 4-1/2"x2-3/4", Blue, PK 8

  • Mfr # MMMMP3CT

  • Zoro # G302455741


product price: $39.59
/pk 8, $4.95/ea

Key Features

Length
4.5"
Width
4.5"
Color
Blue
Application
Cleaning; Scrubbing
Thickness
590 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MMMMP3CT
Zoro #
G302455741
UPC #
-
Country of Origin
Canada

Dimensions

Length
4.5"
Width
4.5"
Thickness
590 mil

Details

Item
No Scratch Scrub Sponges
Color
Blue
Application
Cleaning; Scrubbing
Features
Non-scratching; Comfortable Grip
Type
Scrub Sponge

Description

Multipurpose scrub sponge cleans tough messes fast without scratching. Use the nonscratch sponge to clean cookware, countertops or any other surface with a finish you don't want to scratch. Wavy shape fits comfortably in your hand.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.