Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Non-Scratch Multi-Purpose Scrub Sponge, 4.4 x 2.6, 0.8in Thick, Blue, 6PK

  • Mfr # 526-5

  • Zoro # G815509597


product price: $8.79
/pk 6, $1.46/ea

Key Features

Thickness
0.8 in
Color
Blue
Pad/Brush Shape
Wave
Material
Cellulose, Laminate
Width
4.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
526-5
Zoro #
G815509597
UPC #
-
Country of Origin
Canada

Dimensions

Thickness
0.8 in
Width
4.4 in

Details

Color
Blue
Item
Scrub Sponges
Pad/Brush Shape
Wave
Material
Cellulose, Laminate

Description

The Scotch-Brite Non-Scratch Scrub Sponge means no worries and no scratches. It wipes away messes from non-stick cookware, countertops or any other surface with a finish you don't want to scratch. And, its wavy shape is comfortable to hold.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.