Zoro Homepage

Non-Scratch Multi-Purpose Scrub Sponge, 4.4 x 2.6, 0.8in. Thick, Blue, 9PK

  • Mfr # 5295PK

  • Zoro # G710997796


product price: $12.19
/pk 9, $1.35/ea

Key Features

Width
4.4 in
Thickness
0.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5295PK
Zoro #
G710997796
UPC #
-
Country of Origin
Canada

Dimensions

Width
4.4 in
Thickness
0.8 in

Description

The Scotch-BriteĀ® Non-Scratch Scrub Sponge means no worries and no scratches. It wipes away messes from non-stick cookware, countertops or any other surface with a finish you don't want to scratch. And, its wavy shape is comfortable to hold.


  • Fast cleaning.
  • Great for non-stick cookware.
  • Comfortable easy-to-hold shape.
  • Clean without scratching.
  • Sanitize in the dishwasher and reuse.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.