Non-Woven Depressed Center Disc, 6
Mfr # 7100195467
Zoro # G310880856
product price: $26.99
/eaSold in multiples of 2 for $53.98
Key Features
Disc Diameter
6 in
Mounting Hole Size
7/8 in
Abrasive Type
Non-Woven
Abrasive Material
Silicon Carbide
Abrasive Grade
Extra Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100195467
Zoro #
G310880856
UPC #
00638060732069
Country of Origin
United States
Dimensions
Disc Diameter
6 in
Mounting Hole Size
7/8 in
Overall Diameter
6 in
Connector Size
7/8 in
Details
Item
Non-Woven Depressed Center Disc
Abrasive Type
Non-Woven
Abrasive Material
Silicon Carbide
Abrasive Grade
Extra Coarse
Max. RPM
6000 RPM
Grade
Extra Coarse
Series
Scotch-Brite(TM)
Color
Purple
For Use With
Backstand
Type
Disc
Application
Coating Coverage
Open
Disc Shape Type
Type 27
Resistance Properties
Load
Connector Type
Unthreaded Hole
Backing Plate Material
Nylon
Maximum Operating Speed
13,300 RPM
Description
Non-Woven Depressed Center Disc, Abrasive Material Silicon Carbide, Grade Extra Coarse, Overall Diameter 6 in, Series Scotch-Brite(TM), Maximum Operating Speed 13,300 RPM, Connector Size 7/8 in, Connector Type Unthreaded Hole, Abrasive Type Non-Woven, Backing Plate Material Nylon, Coating Coverage Open, Color Purple, Disc Shape Type Type 27, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.